Shop AK SCIENTIFIC
See all product information
Create Account
Sodium tetrachloroaurate(III) dihydrate (250mg), CAS 13874-02-7
- Mfr # 6704AA-250mg
- Zoro # G523796265
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
250 mg
Molecular Weight
397.8 g/mol
CAS Number
13874-02-07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6704AA-250mg
- Zoro #
- G523796265
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 250 mg
Details
- Molecular Weight
- 397.8 g/mol
- Item
- Sodium tetrachloroaurate(III) dihydrate
- CAS Number
- 13874-02-07
Description
Chemical Formula NaAuCl4.2H2O Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.