Sodm Chlrd, grnlr, USP, 500g
- Mfr # SO155-500GM
- Zoro # G8006691
product price:Â
$
69.99
/ea
Key Features
Chemical Container Type
Bottle
Chemical Grade
USP
Chemical Container Material
Plastic
Chemical Container Size
500 g
CAS Number
7647-14-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO155-500GM
- Zoro #
- G8006691
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Chloride
- Chemical Container Type
- Bottle
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- CAS Number
- 7647-14-5
- Chemical Formula
- NaCl
- Molecular Weight
- 58.44
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 36 mo
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Sodium Chloride
- Features
- Hygroscopic
- Form
- Powder
- Special Information
- Hygroscopic
- Container Material
- Plastic
- REMOVE - Previous PI Node
- S
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Chloride, Concentration Not Applicable, CAS Number 7647-14-5, Molecular Weight 58.44, Chemical Formula NaCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.