Solvent Red 197 (1g), CAS 52372-39-1
- Mfr # T801-1g
- Zoro # G223856016
product price:Â
$
95.59
/ea
Key Features
CAS Number
52372-39-1
Molecular Weight
381.43 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T801-1g
- Zoro #
- G223856016
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 52372-39-1
- Molecular Weight
- 381.43 g/mol
- Item
- Solvent Red 197
Description
Chemical Formula C23H19N5O Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.