Shop AK SCIENTIFIC
See all product information
Create Account
Span 83 (Sorbitan Sesquioleate) (5g), CAS 8007-43-0
- Mfr # 8998AL-5g
- Zoro # G423793807
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
1175.71 g/mol
CAS Number
8007-43-0
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8998AL-5g
- Zoro #
- G423793807
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 1175.71 g/mol
- CAS Number
- 8007-43-0
- Item
- Span 83 (Sorbitan Sesquioleate)
Description
Chemical Formula 3C18H34O2.2C6H12O5 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.