Shop AK SCIENTIFIC

Spectinomycin dihydrochloride hydrate (5g), CAS 21736-83-4

  • Mfr # 2725AH-5g
  • Zoro # G823799614

product price: 
$
48.45
/ea

Key Features

CAS Number
21736-83-4
Molecular Weight
405.29 (anhy) g/mol
Chemical Container Size
5 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2725AH-5g
Zoro #
G823799614
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
5 g

Details

CAS Number
21736-83-4
Item
Spectinomycin dihydrochloride hydrate
Molecular Weight
405.29 (anhy) g/mol

Description

Chemical Formula C14H24N2O7·2ClH·xH2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews