Shop SPECTRUM
See all product information
Create Account
Succinimide, C19H15NO5, 25g
- Mfr # F0239-25G
- Zoro # G8279168
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Shelf Life
24 mo
Molecular Weight
F.W. 337.33
Chemical Container Material
Clear Glass
Chemical Formula
C19H15NO5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F0239-25G
- Zoro #
- G8279168
- UPC #
- -
- Country of Origin
- Japan
- Item
- N-(9H-Fluoren-ylmethoxy)carbonyloxy]succinimide
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 337.33
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C19H15NO5
- Chemical Container Type
- Bottle
- CAS Number
- 82911-69-1
Dimensions
- Chemical Container Size
- 25 g
Description
N-(9H-Fluoren-ylmethoxy)carbonyloxy]succinimide, CAS Number 82911-69-1, Molecular Weight F.W. 337.33, Chemical Formula C19H15NO5, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.