Shop AK SCIENTIFIC
See all product information
Create Account
Sulfathiazole sodium salt (5g), CAS 144-74-1
- Mfr # H466-5g
- Zoro # G923875089
product price:Â
$
27.49
/ea
Key Features
Molecular Weight
277.3 g/mol
CAS Number
144-74-1
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H466-5g
- Zoro #
- G923875089
- UPC #
- -
- Country of Origin
- China
- Item
- Sulfathiazole sodium salt
- Molecular Weight
- 277.3 g/mol
- CAS Number
- 144-74-1
Description
Chemical Formula C9H8N3NaO2S2 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.