Shop SPECTRUM

Clcm Chlrd, Dihdrt, USP, EP, BP, JP, 12kg

  • Mfr # CA140-12KG
  • Zoro # G8072351

product price: 
$
1,089.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
147.01
Shelf Life
60 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
USP
CAS Number
10035-04-8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CA140-12KG
Zoro #
G8072351
UPC #
-
Country of Origin
United States
Item
Calcium Chloride
Molecular Weight
147.01
Shelf Life
60 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
USP
CAS Number
10035-04-8
Chemical Container Type
Drum
Chemical Formula
CaCl2; 2H2O
Chemical Container Material
Plastic
Container Type
Drum
Color
Colorless
Application
Analytical Testing Labs
Product Type
Calcium Chloride
Container Material
Plastic
Features
Hygroscopic
Form
Powder
Special Information
Hygroscopic
Volume
12 kg
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
C
Quantity
12
Storage Temperature - Maximum
22 Degrees C
Chemical Properties
Dihydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Calcium Chloride - Dihydrate, Concentration Not Applicable, CAS Number 10035-04-8, Molecular Weight 147.01, Chemical Formula CaCl2; 2H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.