Tauroursodeoxycholic acid dihydrate (1g), CAS 14605-22-2
- Mfr # M937-1g
- Zoro # G823837927
product price:
$
23.59
/ea
Key Features
Chemical Container Size
1 g
CAS Number
14605-22-2
Molecular Weight
499.71 (anhydrous) g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M937-1g
- Zoro #
- G823837927
- UPC #
- -
- Country of Origin
- China
- Item
- Tauroursodeoxycholic acid dihydrate
- CAS Number
- 14605-22-2
- Molecular Weight
- 499.71 (anhydrous) g/mol
Dimensions
- Chemical Container Size
- 1 g
Description
Chemical Formula C26H45NO6S·2H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.