Shop AK SCIENTIFIC
See all product information
Create Account
Temsirolimus (1mg), CAS 162635-04-3
- Mfr # B622-1mg
- Zoro # G323906987
product price:Â
$
68.15
/ea
Key Features
Chemical Container Size
1 mg
CAS Number
162635-04-3
Molecular Weight
1030.29 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B622-1mg
- Zoro #
- G323906987
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 mg
Details
- CAS Number
- 162635-04-3
- Molecular Weight
- 1030.29 g/mol
- Item
- Temsirolimus
Description
Chemical Formula C56H87NO16 Purity 99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.