Shop SPECTRUM
See all product information
Create Account
Tetrabutylammonium Hydroxide, 500mL
- Mfr # T2332-500ML51
- Zoro # G7969503
product price:Â
$
1,622.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 mL
Chemical Grade
Lab
Special Information
For Nonaqueous Titrations
Chemical Container Material
Amber Glass
CAS Number
2052-49-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2332-500ML51
- Zoro #
- G7969503
- UPC #
- -
- Country of Origin
- United States
- Item
- Tetrabutylammonium Hydroxide
- Chemical Grade
- Lab
- Special Information
- For Nonaqueous Titrations
- Chemical Container Material
- Amber Glass
- CAS Number
- 2052-49-5
- Shipping Restrictions
- UN2924, Flammable liquid, corrosive, n.o.s., 3 (8), PG II
- Concentration
- 25%
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 mL
Description
Tetrabutylammonium Hydroxide, Concentration 25 Percent, CAS Number 2052-49-5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2924, Flammable liquid, corrosive, n.o.s., 3 (8), PG II, Special Information For Nonaqueous Titrations
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.