Shop AK SCIENTIFIC
See all product information
Create Account
tert-Butyl 5-aminopyridin-2-ylcarbamate (5g), CAS 220731-04-4
- Mfr # Y8316-5g
- Zoro # G423922467
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
209.25 g/mol
Chemical Container Size
5 g
CAS Number
220731-04-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y8316-5g
- Zoro #
- G423922467
- UPC #
- -
- Country of Origin
- China
- Item
- tert-Butyl 5-aminopyridin-2-ylcarbamate
- Molecular Weight
- 209.25 g/mol
- CAS Number
- 220731-04-4
Description
Chemical Formula C10H15N3O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.