Shop AK SCIENTIFIC
See all product information
Create Account
tert-Butyl 6-chloropyridin-3-ylcarbamate (25g), CAS 171178-45-3
- Mfr # Y6087-25g
- Zoro # G523850042
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
CAS Number
171178-45-3
Molecular Weight
228.68 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y6087-25g
- Zoro #
- G523850042
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- CAS Number
- 171178-45-3
- Item
- tert-Butyl 6-chloropyridin-3-ylcarbamate
- Molecular Weight
- 228.68 g/mol
Description
Chemical Formula C10H13ClN2O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.