Shop AK SCIENTIFIC

tert-Butylhydroquinone (500g), CAS 1948-33-0

  • Mfr # E324-500g
  • Zoro # G223861799

product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
CAS Number
1948-33-0
Molecular Weight
166.22 g/mol
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E324-500g
Zoro #
G223861799
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
500 g

Details

CAS Number
1948-33-0
Item
tert-Butylhydroquinone
Molecular Weight
166.22 g/mol

Description

Chemical Formula C10H14O2 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.