Shop AK SCIENTIFIC
See all product information
Create Account
Tetrabutylammonium cyanide (5g), CAS 10442-39-4
- Mfr # 0999AA-5g
- Zoro # G323818693
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
268.48 g/mol
Chemical Container Size
5 g
CAS Number
10442-39-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0999AA-5g
- Zoro #
- G323818693
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 268.48 g/mol
- Item
- Tetrabutylammonium cyanide
- CAS Number
- 10442-39-4
Dimensions
- Chemical Container Size
- 5 g
Description
Chemical Formula C17H36N2 Purity 90% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.