Shop SPECTRUM
See all product information
Create Account
Tretinoin, Powder, USP, 1g, PK12
- Mfr # R1022-1GMAL
- Zoro # G7997899
product price:Â
$
1,759.99
/pk of 12, $146.67/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 300.44
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
USP
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R1022-1GMAL
- Zoro #
- G7997899
- UPC #
- -
- Country of Origin
- United States
- Item
- Tretinoin, Powder, USP
- Molecular Weight
- F.W. 300.44
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- USP
- Chemical Formula
- C20H28O2
- Chemical Container Material
- Amber Glass
- CAS Number
- 302-79-4
Dimensions
- Chemical Container Size
- 1 g
Description
Tretinoin, Powder, USP, CAS Number 302-79-4, Molecular Weight F.W. 300.44, Chemical Formula C20H28O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.