Shop AK SCIENTIFIC
See all product information
Create Account
Tetrabutylammonium tetraphenylborate (10g), CAS 15522-59-5
- Mfr # 9061AL-10g
- Zoro # G423825362
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
561.7 g/mol
CAS Number
15522-59-5
Chemical Container Size
10 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9061AL-10g
- Zoro #
- G423825362
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 561.7 g/mol
- CAS Number
- 15522-59-5
- Item
- Tetrabutylammonium tetraphenylborate
Description
Chemical Formula C24H20B.C16H36N Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.