Shop AK SCIENTIFIC
See all product information
Create Account
Tetrahydropyran-2-carboxylic acid (5g), CAS 51673-83-7
- Mfr # Y9295-5g
- Zoro # G523919619
product price:Â
$
36.69
/ea
Key Features
CAS Number
51673-83-7
Molecular Weight
130.14 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y9295-5g
- Zoro #
- G523919619
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 51673-83-7
- Molecular Weight
- 130.14 g/mol
- Item
- Tetrahydropyran-2-carboxylic acid
Description
Chemical Formula C6H10O3 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.