Shop SPECTRUM
See all product information
Create Account
Sodium Acetate, Trihydrate, Granular, 12kg
- Mfr # SO105-12KG18
- Zoro # G8047827
product price:
$
880.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
NaC2H3O2¿3H2O
Chemical Grade
USP
Molecular Weight
136.08
Chemical Container Material
Plastic
CAS Number
6131-90-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO105-12KG18
- Zoro #
- G8047827
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Acetate
- Chemical Formula
- NaC2H3O2¿3H2O
- Chemical Grade
- USP
- Molecular Weight
- 136.08
- Chemical Container Material
- Plastic
- CAS Number
- 6131-90-4
- Chemical Container Type
- Drum
- Shelf Life
- 36 mo
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Sodium Acetate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Form
- Powder
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 12 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 12
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Acetate, Concentration Not Applicable, CAS Number 6131-90-4, Molecular Weight 136.08, Chemical Formula NaC2H3O2�3H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.