Shop AK SCIENTIFIC
See all product information
Create Account
Thiourea (500g), CAS 62-56-6
- Mfr # S726-500g
- Zoro # G623922106
product price:Â
$
58.95
/ea
Key Features
Molecular Weight
76.12 g/mol
CAS Number
62-56-6
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S726-500g
- Zoro #
- G623922106
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 500 g
Details
- Molecular Weight
- 76.12 g/mol
- Item
- Thiourea
- CAS Number
- 62-56-6
Description
Chemical Formula CH4N2S Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov