Pentanediol-Iso-Butyrate, 20L, Steel Can
- Mfr # T1362-20LT
- Zoro # G8003952
product price:Â
$
945.99
/ea
Free Shipping & Returns
Key Features
Concentration
100%
Chemical Container Size
20 L
Chemical Formula
C12H24O3
Chemical Grade
Reagent
Special Information
Mixture of Isomers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1362-20LT
- Zoro #
- G8003952
- UPC #
- -
- Country of Origin
- United States
- Item
- 2,2,4-Trimethyl-1,3-Pentanediol-Iso-Butyrate
- Concentration
- 100%
- Chemical Formula
- C12H24O3
- Chemical Grade
- Reagent
- Special Information
- Mixture of Isomers
- Shelf Life
- 24 mo
- Molecular Weight
- 216.32
- Chemical Container Material
- Metal
- Chemical Container Type
- Drum
- CAS Number
- 25265-77-4
Dimensions
- Chemical Container Size
- 20 L
Description
2,2,4-Trimethyl-1,3-Pentanediol-Iso-Butyrate, Concentration 100 Percent, CAS Number 25265-77-4, Molecular Weight 216.32, Chemical Formula C12H24O3, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 20 L, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Mixture of Isomers
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.