Shop AK SCIENTIFIC
See all product information
Create Account
Tin(IV) 2, 3-naphthalocyanine dichloride (200mg), CAS 26857-61-4
- Mfr # 9161AL-200mg
- Zoro # G023833705
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
902.39 g/mol
CAS Number
26857-61-4
Chemical Container Size
200 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9161AL-200mg
- Zoro #
- G023833705
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 902.39 g/mol
- CAS Number
- 26857-61-4
- Item
- Tin(IV) 2,3-naphthalocyanine dichloride
Dimensions
- Chemical Container Size
- 200 mg
Description
Chemical Formula C48H24Cl2N8Sn Purity 95% (T) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.