Shop SPECTRUM
See all product information
Create Account
2-Pentanone, 4L
- Mfr # P1019-4LT55
- Zoro # G8088899
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C5H10O
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
CAS Number
107-87-9
Shipping Restrictions
UN1249, Methyl propyl ketone, 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1019-4LT55
- Zoro #
- G8088899
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Pentanone
- Chemical Formula
- C5H10O
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- CAS Number
- 107-87-9
- Shipping Restrictions
- UN1249, Methyl propyl ketone, 3, PG II
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- F.W. 86.13
Dimensions
- Chemical Container Size
- 4 L
Description
2-Pentanone, CAS Number 107-87-9, Molecular Weight F.W. 86.13, Chemical Formula C5H10O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1249, Methyl propyl ketone, 3, PG II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.