Shop AK SCIENTIFIC
See all product information
Create Account
Toluene-2, 3-diamine (25g), CAS 2687-25-4
- Mfr # V0776-25g
- Zoro # G523861444
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
CAS Number
2687-25-4
Molecular Weight
122.17 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V0776-25g
- Zoro #
- G523861444
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 2687-25-4
- Molecular Weight
- 122.17 g/mol
- Item
- Toluene-2,3-diamine
Description
Chemical Formula C7H10N2 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.