Tetraphenyltrisiloxane, 5g, CAS 3982-82-9
- Mfr # T1293-5GM
- Zoro # G7904832
product price:Â
$
92.49
/ea
Key Features
Chemical Container Size
5 g
Chemical Formula
C28H32O2Si3
Concentration
100%
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1293-5GM
- Zoro #
- G7904832
- UPC #
- -
- Country of Origin
- United States
- Item
- 1,3,3,5-Tetramethyl-1,1,5,5-Tetraphenyltrisiloxane
- Chemical Formula
- C28H32O2Si3
- Concentration
- 100%
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- CAS Number
- 3982-82-9
- Chemical Grade
- Reagent
- Molecular Weight
- 484.81
Dimensions
- Chemical Container Size
- 5 g
Description
1,3,3,5-Tetramethyl-1,1,5,5-Tetraphenyltrisiloxane, Concentration 100 Percent, CAS Number 3982-82-9, Molecular Weight 484.81, Chemical Formula C28H32O2Si3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.