Shop AK SCIENTIFIC
See all product information
Create Account
trans-(1S, 2S)-2-Aminocyclopentanol hydrochloride (5g), CAS 68327-04-8
- Mfr # V0961-5g
- Zoro # G023864631
product price:Â
$
62.85
/ea
Key Features
Molecular Weight
138.61 g/mol
Chemical Container Size
5 g
CAS Number
68327-04-08
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V0961-5g
- Zoro #
- G023864631
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 138.61 g/mol
- Item
- trans-(1S,2S)-2-Aminocyclopentanol hydrochloride
- CAS Number
- 68327-04-08
Description
Chemical Formula C5H12NO.HCl Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.