Shop AK SCIENTIFIC
See all product information
Create Account
Tricyclo[5.2.1.0(2, 6)]decan-8-one (1g), CAS 13380-94-4
- Mfr # 9269AL-1g
- Zoro # G823833844
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
150.22 g/mol
CAS Number
13380-94-4
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9269AL-1g
- Zoro #
- G823833844
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 150.22 g/mol
- CAS Number
- 13380-94-4
- Item
- Tricyclo[5.2.1.0(2,6)]decan-8-one
Description
Chemical Formula C10H14O Purity >95% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.