Shop AK SCIENTIFIC
See all product information
Create Account
Trimethoxy(pentafluorophenyl)silane (5g), CAS 223668-64-2
- Mfr # 9297AL-5g
- Zoro # G223807384
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
CAS Number
223668-64-2
Molecular Weight
288.24 g/mol
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9297AL-5g
- Zoro #
- G223807384
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- CAS Number
- 223668-64-2
- Item
- Trimethoxy(pentafluorophenyl)silane
- Molecular Weight
- 288.24 g/mol
Description
Chemical Formula C9H9F5O3Si Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.