Shop SPECTRUM
See all product information
Create Account
Tannic Acid, USP, 2.5 kg
- Mfr # T1013-2.5KG
- Zoro # G8016220
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1401-55-4
Chemical Container Size
2.5 kg
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C76H52O46
Molecular Weight
1701.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1013-2.5KG
- Zoro #
- G8016220
- UPC #
- -
- Country of Origin
- United States
- Item
- Tannic Acid, USP
- CAS Number
- 1401-55-4
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C76H52O46
- Molecular Weight
- 1701.28
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- Special Information
- Packaged Under Nitrogen
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Tannic Acid, USP, CAS Number 1401-55-4, Molecular Weight 1701.28, Chemical Formula C76H52O46, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Packaged Under Nitrogen
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.