Shop AK SCIENTIFIC
See all product information
Create Account
Trimethyl phosphite (25g), CAS 121-45-9
- Mfr # S688-25g
- Zoro # G523910395
product price:Â
$
39.29
/ea
Key Features
CAS Number
121-45-9
Molecular Weight
124.08 g/mol
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S688-25g
- Zoro #
- G523910395
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Trimethyl phosphite
- CAS Number
- 121-45-9
- Molecular Weight
- 124.08 g/mol
Description
Chemical Formula C3H9O3P Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.