Shop SPECTRUM
See all product information
Create Account
Trichloroethanol, 100g, CAS 115-20-8
- Mfr # T2628-100GM
- Zoro # G8015721
product price:Â
$
83.69
/ea
Key Features
Chemical Container Material
Amber Glass
Chemical Container Size
100 g
CAS Number
115-20-8
Molecular Weight
149.4
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T2628-100GM
- Zoro #
- G8015721
- UPC #
- -
- Country of Origin
- United States
- Item
- 2,2,2-Trichloroethanol
- Chemical Container Material
- Amber Glass
- CAS Number
- 115-20-8
- Molecular Weight
- 149.4
- Shelf Life
- 24 mo
- Chemical Formula
- C2H3Cl3O
- Chemical Container Type
- Bottle
- Concentration
- 100%
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 100 g
Description
2,2,2-Trichloroethanol, Concentration 100 Percent, CAS Number 115-20-8, Molecular Weight 149.4, Chemical Formula C2H3Cl3O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.