Shop AK SCIENTIFIC
See all product information
Create Account
Trimethylsilyl trifluoromethanesulfonate (25g), CAS 27607-77-8
- Mfr # X7181-25g
- Zoro # G723886513
product price:Â
$
48.45
/ea
Key Features
Molecular Weight
222.26 g/mol
CAS Number
27607-77-8
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X7181-25g
- Zoro #
- G723886513
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 222.26 g/mol
- CAS Number
- 27607-77-8
- Item
- Trimethylsilyl trifluoromethanesulfonate
Description
Chemical Formula C4H9F3O3SSi Purity >99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.