Shop AK SCIENTIFIC

Triprolidine HCl monohydrate (5g), CAS 6138-79-0

  • Mfr # O384-5g
  • Zoro # G223878438

product price: 
$
473.99
/ea
Free Shipping & Returns

Key Features

CAS Number
6138-79-0
Molecular Weight
332.87 g/mol
Chemical Container Size
5 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
O384-5g
Zoro #
G223878438
UPC #
-
Country of Origin
China
CAS Number
6138-79-0
Molecular Weight
332.87 g/mol
Item
Triprolidine HCl monohydrate

Description

Chemical Formula C19H22N2.HCl.H2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews