Shop SPECTRUM
See all product information
Create Account
Tris(hydroxymethyl)aminomethane, Ulrtpr, 1
- Mfr # SP303-100GM
- Zoro # G7987520
product price:Â
$
78.39
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Purified
Molecular Weight
121.14
Chemical Container Type
Bottle
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP303-100GM
- Zoro #
- G7987520
- UPC #
- -
- Country of Origin
- United States
- Item
- Tris(hydroxymethyl)aminomethane, Ultrapure
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Purified
- Molecular Weight
- 121.14
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Formula
- C4H11NO3
- CAS Number
- 77-86-1
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 100 g
Description
Tris(hydroxymethyl)aminomethane, Ultrapure, CAS Number 77-86-1, Molecular Weight 121.14, Chemical Formula C4H11NO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 100 g, Chemical Family Type Buffers, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.