Shop AK SCIENTIFIC
See all product information
Create Account
Tris(4-bromophenyl)amine (5g), CAS 4316-58-9
- Mfr # O590-5g
- Zoro # G723882720
product price:Â
$
20.95
/ea
Key Features
Molecular Weight
482.01 g/mol
Chemical Container Size
5 g
CAS Number
4316-58-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- O590-5g
- Zoro #
- G723882720
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 482.01 g/mol
- Item
- Tris(4-bromophenyl)amine
- CAS Number
- 4316-58-9
Description
Chemical Formula C18H12Br3N Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.