Shop AK SCIENTIFIC
See all product information
Create Account
TWS119 (100mg), CAS 601514-19-6
- Mfr # X7612-100mg
- Zoro # G023902937
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
CAS Number
601514-19-6
Molecular Weight
318.33 g/mol
Chemical Container Size
100 mg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X7612-100mg
- Zoro #
- G023902937
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mg
Details
- CAS Number
- 601514-19-6
- Molecular Weight
- 318.33 g/mol
- Item
- TWS119
Description
Chemical Formula C18H14N4O2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.