Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
50207
Zoro #
G4668693
UPC #
-
Country of Origin
United States
Dimensions
Height
8 in
Overall Width
12 in
Depth
6 3/8 in
Overall Depth
6 3/8 in
Overall Height
8 in
Width
12 in
Details
Item
Small Bottle Shelving
For Use With
1
Holds
Chemicals, etc., Reagents, Samples, Small Bottles of Oils
Number of Slots
44
Includes
Tiered Stair Step Shelves
Type
1 in Deep Shelves
5
12 in
Autoclavable
No
Product Type
Lab Storage Shelving
Number of Slides Held
44
Total Holding Capacity
Chemicals, Reagents, Samples, Small Bottles of Oils
Description
Item Small Bottle Shelving, Autoclavable No, Height 8 in, Width 12 in, For Use With 1, Includes Tiered Stair Step Shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.