Shop AKG
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Aftercoolers
- Mfr # CR2350-3
- Zoro # G824782134
product price:Â
$
11,273.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Phase
Three
Maximum Operating Temperature
250 Degrees F
Voltage
230/460V
Overall Depth
25 1/16 in
Maximum Fan Horsepower
5 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR2350-3
- Zoro #
- G824782134
- UPC #
- -
- Country of Origin
- United States
- Phase
- Three
- Maximum Operating Temperature
- 250 Degrees F
- Voltage
- 230/460V
- Maximum Fan Horsepower
- 5 hp
- Maximum Air Flow
- 4,250 scfm
- Construction
- Aluminum
- Air Inlet Connection Type
- NPT
- Tube Material
- Aluminum
- Maximum Compressor Output Power
- 525 hp
- Approach Temperature
- 15 Degrees F
- Current Rating
- 6.3 A
- Maximum Operating Pressure
- 205 psi
- Air Outlet Connection Type
- NPT
- Frequency
- 50 Hz
- Cooling Method
- Air
- Item
- Air Cooled Aftercooler
- Series
- CR
- Shell Material
- Powder Painted Steel
- Fin Material
- Aluminum
- Features
- Industrial Bar and Plate Aluminum
Dimensions
- Overall Depth
- 25 1/16 in
- Air Outlet Size
- 3 in
- Overall Width
- 40 7/8 in
- Overall Height
- 37 3/8 in
- Air Inlet Size
- 3 in
- Fits Chest Size
- Industrial Bar and Plate Aluminum
Description
Air Cooled Aftercooler, Maximum Compressor Output Power 525 hp, Maximum Air Flow 4,250 scfm, Air Inlet Size 3 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 250 Degrees F, Maximum Operating Pressure 205 psi, Overall Height 37 3/8 in, Overall Width 40 7/8 in, Overall Depth 25 1/16 in, Phase Three, Voltage 230/460V, Maximum Fan Horsepower 5 hp, Air Outlet Connection Type NPT, Air Outlet Size 3 in, Approach Temperature 15 Degrees F, Construction Aluminum, Cooling Method Air
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.