Shop AKG
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Aftercoolers
- Mfr # CR550-3
- Zoro # G824781977
product price:Â
$
3,327.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
230/460V
Maximum Air Flow
1,065 scfm
Overall Height
22 11/16 in
Overall Width
26 3/8 in
Air Inlet Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR550-3
- Zoro #
- G824781977
- UPC #
- -
- Country of Origin
- United States
- Voltage
- 230/460V
- Maximum Air Flow
- 1,065 scfm
- Air Inlet Connection Type
- NPT
- Series
- CR
- Approach Temperature
- 15 Degrees F
- Cooling Method
- Air
- Construction
- Aluminum
- Maximum Compressor Output Power
- 125 hp
- Maximum Operating Temperature
- 250 Degrees F
- Frequency
- 50 Hz
- Features
- Industrial Bar and Plate Aluminum
- Air Outlet Connection Type
- NPT
- Shell Material
- Powder Painted Steel
- Item
- Air Cooled Aftercooler
- Maximum Fan Horsepower
- 1 hp
- Fin Material
- Aluminum
- Current Rating
- 1.6 A
- Phase
- Three
- Maximum Operating Pressure
- 205 psi
- Tube Material
- Aluminum
Dimensions
- Overall Height
- 22 11/16 in
- Overall Width
- 26 3/8 in
- Overall Depth
- 19 3/16 in
- Air Inlet Size
- 2 in
- Air Outlet Size
- 2 in
- Fits Chest Size
- Industrial Bar and Plate Aluminum
Description
Air Cooled Aftercooler, Maximum Compressor Output Power 125 hp, Maximum Air Flow 1,065 scfm, Air Inlet Size 2 in, Air Inlet Connection Type NPT, Maximum Operating Temperature 250 Degrees F, Maximum Operating Pressure 205 psi, Overall Height 22 11/16 in, Overall Width 26 3/8 in, Overall Depth 19 3/16 in, Phase Three, Voltage 230/460V, Maximum Fan Horsepower 1 hp, Air Outlet Connection Type NPT, Air Outlet Size 2 in, Approach Temperature 15 Degrees F, Construction Aluminum, Cooling Method Air
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.