DC Motor, For 4UJF5, 4UJF6 & 4UJF9
Mfr # 8407.362.1079
Zoro # G3312014
product price: $267.99
/ea
Free Shipping & Returns
Key Features
For Use With
4UJF5, 4UJF6, and 4UJF9
Type
12 V DC, CCW
Voltage
12V DC
Motor Type
OEM Replacement
Product Type
Fan Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8407.362.1079
Zoro #
G3312014
UPC #
-
Country of Origin
United States
Details
Item
Replacement Fan Assembly
For Use With
4UJF5, 4UJF6, and 4UJF9
Type
12 V DC, CCW
Voltage
12V DC
Motor Type
OEM Replacement
Product Type
Fan Assembly
Name
Forced Air Oil Cooler Accessories and Replacement Parts
Fan Direction
Counter Clockwise (CCW)
Compatible Product Type
Forced Air Oil Cooler
Compatible Manufacturer Model Number
D16-12, D20-12, D45-12
Description
DC Motor, OEM Replacement, IP68, 0.19 HP, Nameplate RPM 2800, Voltage 12VDC, Full Load Amps 17, Custom NEMA/IEC Frame, Ambient 80 C, Insulation Class IP68, Number of Speeds 1, Special Mounting, Thermal Protection, Rotation CCW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.