Zoro Homepage

Forced Air Oil Cooler, 12 VDC, 2-30 GPM, 0.08 HP

  • Mfr # D10-12

  • Zoro # G3171883


product price: $665.99
/ea
Free Shipping & Returns

Key Features

HP Heat Removed
10 hp
Motor Type - Oil Coolers
DC
Max. Flow
30 gpm
Max. Pressure
377 psi
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D10-12
Zoro #
G3171883
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #12
Height (In.)
11.46
Port Size
SAE #12
Depth (In.)
6.02
Width (In.)
13.78
Overall Height
11.46 in
Overall Width
13.78 in
Overall Depth
6.02 in
Motor Frame Size
IP 68
Outlet Port Thread Size
SAE #12

Details

HP Heat Removed
10 hp
Motor Type - Oil Coolers
DC
Max. Flow
30 gpm
Max. Pressure
377 psi
Voltage
12V DC
Max. Temp.
250 Degrees F
Construction
Aluminum
Flow Ranges (GPM)
2 to 30
Item
Forced Air Oil Cooler
Motor Amps
5
Finish
Black Painted
Type
DC Motor
Motor HP
0.08
NEMA/IEC Frame
IP 68
Max. Pressure (PSI)
377
Includes
Grill Mounting Bracket
With Motor/Without Motor
With Motor
Motor Enclosure Design
Totally Enclosed Nonventilated
Outlet Port Thread Gender
Female
Compatible Hydraulic Fluids
Up to ISO 320
Max. Oil Temp.
250 Degrees F
Oil Cooler Finish
Powder Coated
Shroud Material
Plastic
Oil Cooler Material
Aluminum
Flow Range
2 to 30 gpm
Inlet Port Thread Gender
Female
No. of Fans
1
Bypass Valve Included
No
Max. Operating Temp.
250 Degrees F

Description

Forced Air Oil Cooler, HP Heat Removed 10 hp, Voltage 12V DC, Max. Flow 30 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #12, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #12, Outlet Port Thread Gender Female, Overall Height 11.46 in, Overall Width 13.78 in, Overall Depth 6.02 in, Flow Range 2 to 30 gpm, Motor Frame Size IP 68, Motor Type - Oil Coolers DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.