Zoro Homepage

Forced Air Oil Cooler, DC Motor

  • Mfr # DCSB16-12-3

  • Zoro # G9725665


product price: $975.99
/ea
Free Shipping & Returns

Key Features

Motor Type - Oil Coolers
DC
HP Heat Removed
20 hp
Max. Flow
50 gpm
Max. Pressure
250 psi
Inlet Port Thread Size
SAE #16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCSB16-12-3
Zoro #
G9725665
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #16
Overall Width
7.4 in
Overall Height
13.5 in
Motor Frame Size
IP 68
Overall Depth
7.4 in
Outlet Port Thread Size
SAE #16

Details

Motor Type - Oil Coolers
DC
HP Heat Removed
20 hp
Max. Flow
50 gpm
Max. Pressure
250 psi
Voltage
12V DC
Number of Phases
1
No. of Fans
1
Oil Cooler Finish
Powder Coated
Mounting Style - Oil Coolers
Foot Mount
Fan Blade Material
Plastic
Includes Mounting Hardware
No
Full Load Amps
27 A
Inlet Port Thread Gender
Female
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Flow Range
10 to 50 gpm
Outlet Port Thread Gender
Female
Mounting Bracket Material
Steel
Fan Guard Material
Plastic
Compatible Hydraulic Fluids
Up to ISO 320
For Fluid Viscosity
50 cSt
Max. Operating Temp.
250 Degrees F
Oil Cooler Material
Aluminum
Shroud Material
Steel
Bypass Valve Included
No
Item
Forced Air Oil Cooler
Max. Oil Temp.
250 Degrees F
Includes Mounting Bracket
No
Motor Connection Type
Plug
With Motor/Without Motor
With Motor

Description

Forced Air Oil Cooler, HP Heat Removed 20 hp, Voltage 12V DC, Number of Phases 1, Max. Flow 50 gpm, Max. Pressure 250 psi, Inlet Port Thread Size SAE #16, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #16, Outlet Port Thread Gender Female, Overall Height 13.5 in, Overall Width 7.4 in, Overall Depth 7.4 in, Flow Range 10 to 50 gpm, 27 A Full Load Amps, Motor Frame Size IP 68, Motor Type - Oil Coolers DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.