Shop THERMAL TRANSFER
See all product information
Create Account
Oil Cooler DH Series: 12.73 L x 18 W x 1.5, 3/4 NPT Ports
- Mfr # 258019
- Zoro # G2513142
product price:
$
483.99
/ea
Free Shipping & Returns
Key Features
HP Heat Removed
7.2K-12K
Width (In.)
18 in.
Weight
6 lbs.
Max. Temp.
350 Degrees F
Max. Pressure (PSI)
300
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 258019
- Zoro #
- G2513142
- UPC #
- 615986039748
- Country of Origin
- United States
Dimensions
- Width (In.)
- 18 in.
Details
- HP Heat Removed
- 7.2K-12K
- Weight
- 6 lbs.
- Max. Temp.
- 350 Degrees F
- Max. Pressure (PSI)
- 300
- Flow Ranges (GPM)
- 44607
Description
Features: Hayden Interchange Excellent for Radiator Face Mount Cooling 3/4” Tube Size Steel or Aluminum Fin Copper Manifolds – One Row Steel Manifolds – Two Row High Performance Oil Turbulators Rugged Off-Highway Steel Designs Available Oil Flows to 150 GPM, Heat Removal to 175,000 BTU/HR Oil Cooler Transmission Cooler Fuel Cooler, Oil flows to 165 GPM, heat removal to 175,000 BTU/HR Operating pressure 300 PSI Operating temperature 350 degrees F Test pressure 300 PSI Contact us for additional options including: Built in relief bypass (30 PSI or 60 PSI) available on all models. Thermal performance is based on ISO 32 oil with 40F approach (oil temperature out - ambient air temp.).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.