Zoro Homepage

Forced Air Oil Cooler, DC Motor

  • Mfr # DCSB16-12-BP65-3

  • Zoro # G9714833


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Motor Type - Oil Coolers
DC
HP Heat Removed
20 hp
Max. Flow
50 gpm
Max. Pressure
250 psi
Inlet Port Thread Size
SAE #16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCSB16-12-BP65-3
Zoro #
G9714833
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #16
Overall Height
13.5 in
Overall Width
7.4 in
Overall Depth
7.4 in
Motor Frame Size
IP 68
Outlet Port Thread Size
SAE #16

Description

Forced Air Oil Cooler, HP Heat Removed 20 hp, Voltage 12V DC, Number of Phases 1, Max. Flow 50 gpm, Max. Pressure 250 psi, Inlet Port Thread Size SAE #16, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #16, Outlet Port Thread Gender Female, Overall Height 13.5 in, Overall Width 7.4 in, Overall Depth 7.4 in, Flow Range 10 to 50 gpm, 27 A Full Load Amps, Motor Frame Size IP 68, Motor Type - Oil Coolers DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.