Zoro Homepage

Forced Air Oil Cooler, DC Motor

  • Mfr # DCSB16-24-BP25-3

  • Zoro # G9722560


product price: $1,365.99
/ea
Free Shipping & Returns

Key Features

HP Heat Removed
20 hp
Motor Type - Oil Coolers
DC
Max. Flow
50 gpm
Max. Pressure
250 psi
Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCSB16-24-BP25-3
Zoro #
G9722560
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #16
Overall Width
7.4 in
Outlet Port Thread Size
SAE #16
Overall Depth
7.4 in
Motor Frame Size
IP 68
Overall Height
13.5 in

Description

Forced Air Oil Cooler, HP Heat Removed 20 hp, Voltage 24V DC, Number of Phases 1, Max. Flow 50 gpm, Max. Pressure 250 psi, Inlet Port Thread Size SAE #16, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #16, Outlet Port Thread Gender Female, Overall Height 13.5 in, Overall Width 7.4 in, Overall Depth 7.4 in, Flow Range 10 to 50 gpm, 27 A Full Load Amps, Motor Frame Size IP 68, Motor Type - Oil Coolers DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.