Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forced Air Oil Cooler, DC Motor

  • Mfr # DCSB45-12-BP25-3

  • Zoro # G9723653


product price: $2,712.99
/ea
Free Shipping & Returns

Key Features

Motor Type - Oil Coolers
DC
HP Heat Removed
60 hp
Max. Flow
80 gpm
Max. Pressure
250 psi
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCSB45-12-BP25-3
Zoro #
G9723653
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #20
Overall Depth
6.3 in
Overall Height
18.3 in
Overall Width
6.3 in
Motor Frame Size
IP 68
Outlet Port Thread Size
SAE #20

Details

Motor Type - Oil Coolers
DC
HP Heat Removed
60 hp
Max. Flow
80 gpm
Max. Pressure
250 psi
Voltage
12V DC
Number of Phases
1
Max. Oil Temp.
250 Degrees F
Fan Guard Material
Plastic
Bypass Valve Included
Yes
Max. Operating Temp.
250 Degrees F
For Fluid Viscosity
50 cSt
Flow Range
10 to 80 gpm
Full Load Amps
27 A
Oil Cooler Finish
Powder Coated
Motor Connection Type
Plug
Mounting Style - Oil Coolers
Foot Mount
Mounting Bracket Material
Steel
Includes Mounting Bracket
Yes
Fan Blade Material
Plastic
No. of Fans
2
Inlet Port Thread Gender
Female
Compatible Hydraulic Fluids
Up to ISO 320
Bypass Pressure
25 psi
Includes Mounting Hardware
Yes
Outlet Port Thread Gender
Female
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Shroud Material
Steel
With Motor/Without Motor
With Motor
Item
Forced Air Oil Cooler
Oil Cooler Material
Aluminum

Description

Forced Air Oil Cooler, HP Heat Removed 60 hp, Voltage 12V DC, Number of Phases 1, Max. Flow 80 gpm, Max. Pressure 250 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 18.3 in, Overall Width 6.3 in, Overall Depth 6.3 in, Flow Range 10 to 80 gpm, 27 A Full Load Amps, Motor Frame Size IP 68, Motor Type - Oil Coolers DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.