Zoro Homepage

Oil Cooler, 4 to 50 gpm, DC Motor, 12VDC

  • Mfr # D16-12-BP65

  • Zoro # G7885188


product price: $873.99
/ea
Free Shipping & Returns

Key Features

HP Heat Removed
16 hp
Motor Type - Oil Coolers
DC
Max. Flow
50 gpm
Max. Pressure
377 psi
Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D16-12-BP65
Zoro #
G7885188
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #16
Depth (In.)
6.52
Port Size
SAE #16
Width (In.)
15.75
Height (In.)
13.63
Overall Height
13.63 in
Overall Width
15.75 in
Overall Depth
6.52 in
Outlet Port Thread Size
SAE #16
Motor Frame Size
IP 68

Details

HP Heat Removed
16 hp
Motor Type - Oil Coolers
DC
Max. Flow
50 gpm
Max. Pressure
377 psi
Voltage
12V DC
With Motor/Without Motor
With Motor
Max. Temp.
250 Degrees F
Motor Amps
17
Motor Enclosure Design
Totally Enclosed Nonventilated
Flow Ranges (GPM)
4 to 50
NEMA/IEC Frame
IP 68
Motor HP
0.19
Item
Forced Air Oil Cooler
Includes
Bypass Valve
Type
DC Motor
Max. Pressure (PSI)
377
Bypass Pressure
65 psi
Construction
Aluminum
Finish
Powder Coated
Fan Blade Material
Plastic
Fan Guard Material
Plastic
Outlet Port Thread Gender
Female
Shroud Material
Plastic
Compatible Hydraulic Fluids
Up to ISO 320
Bypass Valve Included
Yes
Oil Cooler Finish
Powder Coated
Flow Range
4 to 50 gpm
Full Load Amps
17 A
Inlet Port Thread Gender
Female
No. of Fans
1
Max. Oil Temp.
250 Degrees F
HP
0.19 hp
Max. Operating Temp.
250 Degrees F
Oil Cooler Material
Aluminum

Description

Forced Air Oil Cooler, HP Heat Removed 16 hp, Voltage 12V DC, Max. Flow 50 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #16, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #16, Outlet Port Thread Gender Female, Overall Height 13.63 in, Overall Width 15.75 in, Overall Depth 6.52 in, Flow Range 4 to 50 gpm, 17 A Full Load Amps, 0.19 hp HP, Motor Frame Size IP 68, Motor Type - Oil Coolers DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.