Zoro Homepage

Oil Cooler, AC, 2-30 GPM, 115/230 V, 1/3 HP

  • Mfr # A8-1

  • Zoro # G2758551


product price: $1,143.99
/ea
Free Shipping & Returns

Key Features

HP Heat Removed
8 hp
Motor Type - Oil Coolers
AC
Max. Flow
30 gpm
Max. Pressure
377 psi
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8-1
Zoro #
G2758551
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #12
Depth (In.)
13.27
Port Size
SAE #12
Width (In.)
13.78
Height (In.)
14.25
Overall Width
13.78 in
Overall Height
14.25 in
Overall Depth
13.27 in
Outlet Port Thread Size
SAE #12
Motor Frame Size
56C

Details

HP Heat Removed
8 hp
Motor Type - Oil Coolers
AC
Max. Flow
30 gpm
Max. Pressure
377 psi
Voltage
115/230V AC
Number of Phases
1
Type
AC Motor
Flow Ranges (GPM)
2 to 30
Finish
Black Painted
Max. Pressure (PSI)
377
NEMA/IEC Frame
56C
Motor HP
1/3
Motor Amps
5.6/2.8
Construction
Aluminum
Includes
Mounting Feet
Max. Temp.
250 Degrees F
Item
Forced Air Oil Cooler
Fan Blade Material
PPG
With Motor/Without Motor
With Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Fan Guard Material
Steel
Outlet Port Thread Gender
Female
Bypass Valve Included
No
Oil Cooler Material
Aluminum
Flow Range
2 to 30 gpm
Shroud Material
Steel
HP
0.33 hp
Mounting Bracket Material
Steel
Oil Cooler Finish
Powder Coated
Full Load Amps
5.6/2.8 A
Compatible Hydraulic Fluids
Up to ISO 320
Inlet Port Thread Gender
Female
Includes Mounting Bracket
Yes
No. of Fans
1
Max. Oil Temp.
250 Degrees F
Max. Operating Temp.
250 Degrees F
Includes Mounting Hardware
Yes

Description

Forced Air Oil Cooler, HP Heat Removed 8 hp, Voltage 115/230V AC, Number of Phases 1, Max. Flow 30 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #12, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #12, Outlet Port Thread Gender Female, Overall Height 14.25 in, Overall Width 13.78 in, Overall Depth 13.27 in, Flow Range 2 to 30 gpm, 5.6/2.8 A Full Load Amps, 0.33 hp HP, Motor Frame Size 56C, Motor Type - Oil Coolers AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.