Zoro Homepage

Oil Cooler, AC, 8-80 GPM, 115/230 V, 1 HP

  • Mfr # A40-1

  • Zoro # G3048114


product price: $2,241.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

HP Heat Removed
40 hp
Motor Type - Oil Coolers
AC
Max. Flow
80 gpm
Max. Pressure
377 psi
Voltage
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A40-1
Zoro #
G3048114
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Thread Size
SAE #20
Height (In.)
24.03
Depth (In.)
18
Port Size
SAE #20
Width (In.)
26.38
Overall Height
24.03 in
Overall Width
26.38 in
Overall Depth
18 in
Outlet Port Thread Size
SAE #20
Motor Frame Size
56C

Details

HP Heat Removed
40 hp
Motor Type - Oil Coolers
AC
Max. Flow
80 gpm
Max. Pressure
377 psi
Voltage
115/230V AC
Number of Phases
1
Flow Ranges (GPM)
8 to 80
Motor Amps
12.8/6.4
Max. Pressure (PSI)
377
Finish
Black Painted
Motor HP
1
Max. Temp.
250 Degrees F
Construction
Aluminum
Item
Forced Air Oil Cooler
Type
AC Motor
NEMA/IEC Frame
56C
Includes
Mounting Feet
With Motor/Without Motor
With Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Fan Blade Material
PPG
Fan Guard Material
Steel
Oil Cooler Material
Aluminum
Max. Operating Temp.
250 Degrees F
Bypass Valve Included
No
Full Load Amps
12.8/6.4 A
Max. Oil Temp.
250 Degrees F
Oil Cooler Finish
Powder Coated
Flow Range
8 to 80 gpm
Outlet Port Thread Gender
Female
Inlet Port Thread Gender
Female
Mounting Bracket Material
Steel
Includes Mounting Hardware
Yes
HP
1 hp
Compatible Hydraulic Fluids
Up to ISO 320
Shroud Material
Steel
No. of Fans
1
Includes Mounting Bracket
Yes

Description

Forced Air Oil Cooler, HP Heat Removed 40 hp, Voltage 115/230V AC, Number of Phases 1, Max. Flow 80 gpm, Max. Pressure 377 psi, Inlet Port Thread Size SAE #20, Inlet Port Thread Gender Female, Outlet Port Thread Size SAE #20, Outlet Port Thread Gender Female, Overall Height 24.03 in, Overall Width 26.38 in, Overall Depth 18 in, Flow Range 8 to 80 gpm, 12.8/6.4 A Full Load Amps, 1 hp HP, Motor Frame Size 56C, Motor Type - Oil Coolers AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.