Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Cooler, w/Hydraulic Motor, 20-200 GPM

  • Mfr # HR210-0140

  • Zoro # G2138757


product price: $4,931.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Coolant Flow Range (gpm)
20 to 200
Finish
Black Painted
Oil Port Size (SAE)
#12
Coolant Max. Pressure (psi)
377
Max. Temp.
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HR210-0140
Zoro #
G2138757
UPC #
-
Country of Origin
United States

Dimensions

Oil Port Size (SAE)
#12
Coolant Port Size
2" SAE 4 Bolt Flange
Depth (In.)
16
Width (In.)
38.98
Height (In.)
33.26
Overall Depth
16.0 in
Motor Port Size
SAE #12
Overall Width
38.98 in
Overall Height
33.26 in
Outlet Port Thread Size
2 in SAE 4 Bolt Flange
Inlet Port Thread Size
2 in SAE 4 Bolt Flange

Details

Coolant Flow Range (gpm)
20 to 200
Finish
Black Painted
Item
Forced Air Oil Cooler
Coolant Max. Pressure (psi)
377
Max. Temp.
250
Includes
Mounting Feet
Heat Exchanger Material
Aluminum
Min. Oil Pressure (PSI)
520
Type
Hydraulic Motor
Hydraulic Motor GPM
11.8
Fan Blade Material
Polypropylene
Motor Type
Gear
Coolant HP Heat Removed
210
Max. Oil Pressure (PSI)
3500
Hydraulic Motor Displacement (cu. in./Rev)
1.400
Hydraulic Motor Displacement (cu. in./Rev)
1.400
Fan Guard Material
Steel
Max. Operating Temp.
250 Degrees F
Max. Motor Oil Pressure
3,500 psi
HP Heat Removed
210 hp
Hydraulic Motor Displacement
1.400 cu in
Max. Flow
200 gpm
Motor Flow Rate
11.8 gpm
Max. Pressure
377 psi

Description

Forced Air Oil Cooler, HP Heat Removed 210 hp, Max. Flow 200 gpm, Max. Pressure 377 psi, Motor Flow Rate 11.8 gpm, Motor Port Size SAE #12, Inlet Port Thread Size 2 in SAE 4 Bolt Flange, Inlet Port Thread Gender Female, Outlet Port Thread Size 2 in SAE 4 Bolt Flange, Outlet Port Thread Gender Female, Flow Range 20 to 200 gpm, Min. Motor Oil Pressure 520 psi, Max. Motor Oil Pressure 3,500 psi, Hydraulic Motor Type Gear, Hydraulic Motor Displacement 1.400 cu in, Max. Operating Temp. 250 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.